Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Extra-Long Cork

Catalog No. 22038358 Shop All Fisherbrand Products
Change view
Click to view available options
Stopper Number:
4
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Stopper Number
22-038358 4
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-038358
Only null left
Add to Cart
Add to Cart

Punched out from natural cork wood and tapered to size

  • 100% natural stoppers, safe to use in packaging and/or processing of food
  • No. 4

Specifications

Product Type Cork Stopper
Diameter (Metric) Bottom 1.16 cm
Diameter (Metric) Top 1.58 cm
Length (Metric) 2.06 cm
Stopper Number 4
Size 4
Material Cork
For Use With (Application) Ideal for sealing bottles
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.