Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Fine Precision General-Purpose Assembly Forceps

Catalog No. p-4949181 Shop All Fisherbrand Products
Change view
Click to view available options
Length (Metric):
90 mm
120 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
16-100-103 90 mm
16-100-104 120 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 16-100-103
Only null left
Add to Cart
Add to Cart

Includes miniature, 3.5 in. (90mm), model

  • Used for general-purpose assembly
  • Made of antimagnetic stainless steel
  • Lengths available: 3.5 in. (90mm) and 4.75 in. (120mm)
  • Overall length 3.5 in. (miniature), L: 3.5 in. (90mm); W: 0.296 in. (7.5mm); H: 0.06 in. (1.5mm)
  • Overall length 4.75 in., L: 4.75 in. (120mm); W: 0.355 in. (9mm); H: 0.06 in. (1.5mm)

Specifications

Tip Style Straight, Fine
Length (English) 3.5 in.
Material Stainless Steel
Length (Metric) 90 mm
Product Type Forceps
For Use With (Application) Dissection, research, laboratories, small-parts handling
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.