Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Flat Shelf Series Polymer Cart

Catalog No. p-4687155 Shop All Fisherbrand Products
Change view
Click to view available options
Dimensions (L x W x H):
29.5 x 18 x 33.25 in.
33.7 x21.2 x 33.2 in.
33.75 x 21.5 x 33.25 in.
No. of Shelves:
2
3
Load Bearing Capacity (English):
300 lb.
400 lb.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H) No. of Shelves Load Bearing Capacity (English)
13-451-187 29.5 x 18 x 33.25 in. 3 400 lb.
13-451-188 33.75 x 21.5 x 33.25 in. 2 300 lb.
13-451-189 33.7 x21.2 x 33.2 in. 3 400 lb.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 13-451-187
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Fisherbrand Flat Shelf Series Polymer Cart is designed for a wide variety of applications.

Fisherbrand Flat Shelf Series Polymer Cart is designed for a wide variety of applications.

  • Smooth surfaces are designed to resist staining and wipe clean easily
  • Corrosion-proof polymer shelves
  • Each shelf can hold up to 150 lb.; Two shelf units can hold up to 300 lb.; Three shelf units can hold up to 400 lb
  • Optional center shelf adjusts on 1 in. increments
  • Built-in tray on top shelf organizes loose items
  • Contoured handle and redesigned shelf allow for more legroom when pushing the cart
  • Features 1/2 in. raised ship's edge design to contain product spills

Specifications

Product Type Flat-shelf Cart
Dimensions (L x W x H) 29.5 x 18 x 33.25 in.
For Use With (Application) Designed to resist staining and wipe clean easily
Height (English) 33.25 in.
Height (Metric) 84.45 cm
Includes Polymer shelves (center shelf that adjusts in 1 in. increments) with 0.5 in. raised edges contain spills, contoured handle, built-in tray on top shelf
Length (English) 29.5 in.
Length (Metric) 74.93 cm
Load Bearing Capacity (English) 400 lb.
Load Bearing Capacity (Metric) 181 kg
Material Polymer
No. of Shelves 3
Weight (English) 33 lb.
Width (English) 18 in.
Width (Metric) 45.7 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.