Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Flowmeter Regulators

Catalog No. 10575101 Shop All Fisherbrand Products
Change view
Click to view available options
Airflow Rate:
10 to 60 SCFH
5 to 32 SCFH
Pressure Rating:
80 psig
For Use With (Application):
Nitrogen
Oxygen
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Airflow Rate Pressure Rating For Use With (Application)
10-575-101 10 to 60 SCFH 80 psig Nitrogen
10-575-102 5 to 32 SCFH 80 psig Oxygen
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 10-575-101
Only null left
Add to Cart
Add to Cart

Avaiable for Carbon Dioxide, Nitrogen and Oxygen. Fisherbrand™ Flowmeters feature a compact design.

Needle valve allows sensitive adjustment at low flow and quick adjustment to high flow volume. Strong, compact, one-piece forged brass body and housing cap protect against damage, reduce repairs, ensure temperature stability. Sintered bronze inlet filter minimizes damage and contamination from dust, dirt or tank scale.

  • Neoprene fabric diaphragm
  • 1.5 in. brass gauge
  • Polyurethane seats
  • Nylon seal
  • For temperatures from 32 to 284°F (0 to 140°C)
  • Outlet Fittings: 0.62 in.-18RH(F) and 0.56 in.-18RH(M)
  • Maximum Inlet Pressure: 3000psig

Specifications

Airflow Rate 10 to 60 SCFH
Case Material Brass
Pressure Rating 80 psig
Connections 0.62 in.-18RH(F) and 0.56 in.-18RH(M)
For Use With (Application) Nitrogen
Internal Part Material Neoprene Fabric Diaphragm
Seal Material Nylon
Temperature (Metric) 0°C to 140°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.