Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ MiniBin Foil Dispenser

Catalog No. 03448351 Shop All Fisherbrand Products
Change view
Click to view available options
Holds:
Aluminum Foil
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Holds
03-448-351 Aluminum Foil
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 03-448-351

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

missing translation for 'validMainframeMsg'

MiniBin Foil Dispenser creates perfect foil squares for smaller size container openings.

  • Compact to fit in limited work space areas and easy to transport
  • Safe to use-load the foil roll, press the cover to activate the safety guard
  • Foam strip prevents foil retracting back into unit
  • For use with 102 mm or 153 mm (4 or 6 inch) length foil rolls (sold separately)
  • Made of ABS

Specifications

Product Type Foil Dispenser
Color Blue
Length (English) 0.8 in.
Length (Metric) 20 mm
Width (English) 4 in.
Width (Metric) 10.16 cm
Height (English) 4.4 in.
Height (Metric) 112 mm
Holds Aluminum Foil
Material ABS
For Use With (Equipment) 102 mm or 153 mm (4 or 6 in.) length foil rolls (sold separately)
Includes Unique cutter guard with safety blade
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.