Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Four Plugs Power Strip Installed-In-Front-Frame, 15Amp, 110V
SDP

Catalog No. 25100345 Shop All Fisherbrand Products
Change view
Click to view available options
Voltage:
110 V
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Voltage
25-100-345 110 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 25-100-345
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Add power outlets to your workbench with Fisherbrand built-in power outlet and ligthed switch breaker.

Add power outlets to your workbench with Fisherbrand built-in power outlet and ligthed switch breaker. 4 outlets, 15 Amp, 110V, 25 year manufacturer warranty

  • 4 outlets
  • 15 Amp
  • 110V
  • 25 year manufacturer warranty

Order Info

Must order Table / Workbench - Can't be ordered independently

Certifications

UL listed

Warranty and Services

25-year manufacturer warranty

Specifications

Voltage 110 V
Amperage 15 A
Electrical Requirements 110 V, 15 A
Product Type 4 Plugs Power Strip Installed-In-Frame
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.