Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Sponges, 4 x 4 in., 4-ply

Catalog No. 22246069 Shop All Fisherbrand Products
Change view
Click to view available options
Dimensions (L x W):
4 x 4 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
22-246069 4 x 4 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 22-246069
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Soft, absorbent sponges. Ideal for wide range of prepping and dressing procedures.

  • Constructed of a non-woven rayon poly-blend
  • Provide bulk, loft and high absorption for a wide range of prepping and dressing procedures
  • Non-sterile

 

Specifications

Material Polyester/Viscose Blend
Product Type Sponge
Sterility Non-sterile
Length (English) 4 in.
Length (Metric) 10.16 cm
Width (Metric) 10.16 cm
Width (English) 4 in.
Quantity 2000/Cs.
Dimensions (L x W) 4 x 4 in.
For Use With (Application) Ideal for wide range of prepping and dressing procedures
Thickness 4-Ply
Absorbancy Standard
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.