Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Gauze Sponges

Catalog No. 1376152 Shop All Fisherbrand Products
Change view
Click to view available options
Dimensions (L x W):
2 x 2 in.
3 x 3 in.
4 x 4 in.
Thickness:
12-Ply
8-Ply
Sterility:
Non-sterile
Sterile
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Thickness Sterility
13-761-52 4 x 4 in. 12-Ply Non-sterile
22-362178 2 x 2 in. 12-Ply Non-sterile
22-415-468 3 x 3 in. 12-Ply Sterile
22-415-469 4 x 4 in. 12-Ply Sterile
MSD-1400249 3 x 3 in. 12-Ply Non-sterile
MSD-1400250 4 x 4 in. 8-Ply Non-sterile
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Catalog No. 13-761-52
  • PRODUCT PROMOTION
    $73.00
    $5.18 / Pack of 200

    Save $67.82

    93% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
  • PRODUCT PROMOTION
    $595.00
    $51.80 / Case of 10 PK

    Save $543.20

    91% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
View all promotions
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Fluffy and soft

  • Made of 100% cotton with the cut edges folded in
  • Provide bulk, loft and high absorption for a wide range of prepping and dressing procedures
  • Sterile and nonsterile variety

Specifications

Material Cotton
Product Type Gauze Sponge
Sterility Non-sterile
Length (English) 4 in.
Length (Metric) 10.16 cm
Width (Metric) 10.16 cm
Width (English) 4 in.
Quantity 200 Pk.
Dimensions (L x W) 4 x 4 in.
For Use With (Application) Ideal for wide range of prepping and dressing procedures
Includes Folded-in cut edges
Thickness 12-Ply
Absorbancy Highly
Certifications/Compliance USP Type VII
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.