Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Gel-Loading Tips, 0.5-10μL

Catalog No. 0270789 Shop All Fisherbrand Products
Change view
Click to view available options
Volume (Metric):
0.5 to 10 μL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
02-707-89 0.5 to 10 μL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 02-707-89

missing translation for 'validMainframeMsg'

  • Round gel-loading tip
  • Easily load gels 0.25 and 0.6mm
  • Applications include Agarose DNA gels, 2-D and SDS PAGE, Capillary gels and Sequencing
  • Certified by independent laboratory

TRUSTED_SUSTAINABILITY

Specifications

Volume (Metric) 0.5 to 10 μL
Sterility Sterile
Color Natural
Length (English) 2.31 in.
Length (Metric) 5.86cm
Clean Claims DNase, RNase Free
For Use With (Application) For DNA sequencing or loading electrophoresis gels
Tip Style Gel Loading, Round
Material Polypropylene
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.