Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Fisherbrand General Purpose Centrifuge, 100-240 VAC, 50/60 Hz

Catalog No. 14127519
Change view
Click to view available options
Refrigerated:
No
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Refrigerated
14-127-519 No
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14-127-519 Supplier Fisherbrand™ Supplier No. 120953F2
Add to Cart
Add to Cart

A powerful, compact centrifuge that is geared for middle to higher volume centrifugation requirements, making it ideal for a wide range of laboratory and testing sites.​

The Fisherbrand General Purpose Centrifuge is quiet, compact, and maintenance-free.

Superb Function

  • Powerful, Adjustable Speed (500 to 6,000 RPM) can be set in RPM or RCF
  • Programmable with memory for up to 8 programs
  • Adjustable time (30 sec. to 60 min. or continuous)
  • Rapid acceleration and gentle electronic braking (deceleration time of <60 seconds)
  • Digitally controlled brushless motor for accurate speed control and no motor maintenance required

Optimal Design

  • Easy to read Digital back-lit display
  • Tool-less rotor removal for convenient loading and cleaning
  • Clear lid/Viewing porthole to allow non-contact speed verification by non-contact tachometer
  • Bench-top size, compact footprint for workspace use allows user to see rotor movement for added visual safety
  • Includes automatic shut-off feature for sample imbalance and tilt

Built-in Safety

  • Safety features help ensure it will not operate when the lid is open, unit is jammed or unit is out of balance
  • Manual lid unlock allows users to open lid in case of a power failure and prevents loss of samples

Ideal for a wide range of Laboratory and Testing sites:

  • Quality Control, Forensic Science, Chemical and Industrial, Food and Beverage, Microbiology, Environmental Science, Pharmaceutical Research, Clinical Diagnostics, Protein Chemistry, Cellular and Molecular Biology

Specifications

Certifications/Compliance CE, UKCA, RoHS3, WEEE, and IVDR
Capacity 8 x 3 to 10 mL, 8 x 5 mL, 8 x 15 mL
Max. RCF 4,668 x g
Max. Speed 6,600 rpm
Refrigerated No
Warranty 5 Years
Dimensions (L x W x H) Exterior 14.4 x 11.5 x 5.8 in.
Net Weight 4.5 kg
Voltage 100/240 V
Product Type Centrifuge
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.