Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Glass Disposal Boxes
SCI_ED

Catalog No. S41263 Shop All Fisherbrand Products
Change view
Click to view available options
Model:
Benchtop
Floor
Dimensions (L x W x H):
8 x 12 x 10 in.
12 x 12 x 27 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Model Dimensions (L x W x H)
S41263 Floor 12 x 12 x 27 in.
S41264 Benchtop 8 x 12 x 10 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. S41263
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

Separate broken and contaminated glassware from other waste.

  • When boxes are full of glass, simply remove the lid and flip up the rear flap to seal
  • Polybag liner for wet glassware can be sealed for safer disposal
  • Prevent injuries from broken glass
  • Printed for maximum visibility
  • Floor Model dimensions: 12L × 12W × 27 in.H (30.5 × 30.5 × 68.6cm)
  • Benchtop Model dimensions: 12L × 12W × 10 in.H (30.5 × 30.5 × 25.4cm)

Specifications

Dimensions (L x W x H) 12 x 12 x 27 in.
Height (Metric) 68.6 cm
Length (Metric) 30.5 cm
Model Floor
Opening Size (English) 5 in.
Width (Metric) 30.5 cm
Liner Material Polybag Liner
For Use With (Application) Separate broken and contaminated glassware from other waste
Width (English) 12 in.
Length (English) 12 in.
Height (English) 27 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.