Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Glass Microanalysis Vacuum Filter Holders, 47mm
SDP

Catalog No. 09753102 Shop All Fisherbrand Products
Change view
Click to view available options
:
47mm; 1000mL; STJ 40/35 for 1L flask or manifold; Fritted glass support
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
09-753-102 47mm; 1000mL; STJ 40/35 for 1L flask or manifold; Fritted glass support
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 09-753-102
Only null left
Add to Cart
Add to Cart

Designed for use with Fisherbrand vacuum filters.

  • Fritted glass support
  • Graduated top funnel

TRUSTED_SUSTAINABILITY

Specifications

Material Glass
Filtration Area 9.6 cm2
Includes 1L Filtration Flask, 300mL Funnel, Fritted Glass Support, Clamp
Type Vacuum Filter Holder
Volume (Metric) 1000 mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.