Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Graduated Urine Collection Tubes

Catalog No. 14375239 Shop All Fisherbrand Products
Change view
Click to view available options
Volume (Metric):
15 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
14-375-239 15 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14-375-239

missing translation for 'validMainframeMsg'

Rugged walls and tip withstand centrifuging

  • Made of polystyrene
  • Calibrated in 1mL increments from 0.25 to 12mL
  • Tube lip has an extra flare at the top to permit the use of a midget urinometer
  • K-Resin™ urine tubes stand up to the rigors of centrifugation better than standard tubes and are nearly crush-proof, minimizing the chance of costly cleanups from fractured tubes

Order Info

Caps are available separately

Specifications

Volume (Metric) 15 mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.