Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Handheld Digital Brix/RI Refractometer
GREENER_CHOICESDP

Catalog No. 12561347 Shop All Fisherbrand Products
Change view
Click to view available options
Refractive Index:
1.3330 to 1.4200
1.3330 to 1.5177
Scale Range:
0.0 to 10.6 Brix
0.0 to 50 Brix
0.0 to 59.9 Brix
0.0 to 68.9 Brix
0.0 to 90 Brix
Display:
LCD
LED
Scale Type:
Brix 0 to 50%
Brix 0 to 90%
Brix Dextran 0 to 10.6%
Brix Fructose 0 to 68.9%
Brix Glucose 0 59.9%
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Refractive Index Scale Range Display Scale Type
12-561-347 1.3330 to 1.5177 0.0 to 59.9 Brix LCD Brix Glucose 0 59.9%
12-561-343 1.3330 to 1.4200 0.0 to 50 Brix LCD Brix 0 to 50%
12-561-344 1.3330 to 1.5177 0.0 to 90 Brix LCD Brix 0 to 90%
12-561-345 1.3330 to 1.4200 0.0 to 10.6 Brix LED Brix Dextran 0 to 10.6%
12-561-346 1.3330 to 1.5177 0.0 to 68.9 Brix LCD Brix Fructose 0 to 68.9%
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 12-561-347
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Includes

Digital refractometer, Rubber grip, prism cover, hard shell case, battery, Applicator, Manual

Fisherbrand™ Handheld Digital Brix Refractometers are portable, reliable and accurate. Whether you are checking sugar or sucrose concentrations you can rest assured you are getting an accurate reading.

Fisherbrand™ Digital handheld Refractometers are designed to fit into the palm of your hands, and easy to operate. Their compact design allows them to be taken anywhere you need them to go with its IP65 ingress protection water and dust. .

Each unit is inspected in the United States by a factory qualified technician under a ridged quality control process to insure its accuracy, and performance.

KEY FEATURES:

  • Compact, lightweight design for easy portability
  • Automatic Temperature Compensation to prevent inaccurate readings due to temperature fulgurations.
  • Stainless steel prism well for great protection and easy cleaning
  • Easily switch between C°/ F° readings
  • IP65 rating for protection against water and dust
  • 589.3nm LED for easy readings in any low light situation, and increased accuracy
  • Powered by a single AAA battery
  • Battery-saving mode automatically powers unit off after 1 minute of inactivity
  • Requires 4 to 5 drops sample size for micro-volume detection
  • AFM technology measures the sample 15 times, and displays the mean value
  • Large digital display, allows for easy-to-read measured values, temperature, and battery life all on the display
  • Removable grip for easy cleaning
  • Hanging strap to prevent accidentally dropping the unit
  • Single button calibration with distilled water
  • 4 rubber feet allow for the unit to sit firmly and securely on most surfaces without causing scratches to the unit or the surface it is sitting on
  • 1-Year warranty

BRIX/RI MODELS
Brix Refractometers' primary application is to measure the sugar concentration levels in various beverages and foods. Brix models use a larger range of the refractive index scale, which allows them to be used in many other applications such as cutting coolants, flux compounds, industrial fluids, & cutting oils. This makes Brix refractometers the most versatile refractometer on the market.

Warranty and Services

1 Year

Specifications

Type Refractometer
Scale Range 0.0 to 59.9 Brix
Refractive Index 1.3330 to 1.5177
Sample Volume >0.2 mL
Calibration Distilled water
Accuracy Brix ±0.2%; Refective Index ±0.0003nD
Resolution Brix 0.1%; RI 0.0001nD
Display LCD
Increments Brix 0.1%; RI 0.0001nD
Scale Type Brix Glucose 0 59.9%
Measurement Time 2 sec.
Lighting Type LED
For Use With (Application) BRIX; Beverages; Foods; Industrial Fluids; Glucose
Includes Digital refractometer, Rubber grip, Prism cover, Hard shell case, Battery, Applicator, Manual
IP Rating IP65
Quantity 1
Weight (English) 0.2 lb.
Weight (Metric) 90 g
Dimensions (L x W x H) 25 x 58 x 121 mm
Height (English) 0.98 in.
Height (Metric) 121 mm
Length (English) 4.76 in.
Length (Metric) 25 mm
Width (English) 2.28 in.
Width (Metric) 58 mm
Temperature Compensation Yes
Temperature Range (Metric) 0°C to 40°C
Temperature Resolution 0.1°C
Power Supply Details 1xAAA Battery
Warranty 5 years optical and mechanical, 1 year electrical from date of purchase
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.