Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Handheld Digital Salinity Refractometer
GREENER_CHOICESDP

Catalog No. p-8433006 Shop All Fisherbrand Products
Change view
Click to view available options
Type:
Refractometer
Scale Type:
Salinity NaCl
Salinity Seawater
Resolution:
NaCl Salinity 0.1%; Salinity 1%; SP. G. 0.001; RI 0.0001nD
Salinity 1%; Chlorinity 1%; SP. G. 0.001; RI 0.0001nD
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Type Scale Type Resolution
12-561-350 Refractometer Salinity NaCl NaCl Salinity 0.1%; Salinity 1%; SP. G. 0.001; RI 0.0001nD
12-561-351 Refractometer Salinity Seawater Salinity 1%; Chlorinity 1%; SP. G. 0.001; RI 0.0001nD
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 12-561-350
Only null left
Add to Cart
Add to Cart

Includes

Digital refractometer, Rubber grip, prism cover, hard shell case, battery, Applicator, Manual

Fisherbrand™ Handheld Digital Salinity Refractometers are portable, reliable and accurate. Ideal for checking the salinity of an aquarium or sodium concentrations

Fisherbrand™ Digital handheld Refractometers are designed to fit into the palm of your hands, and easy to operate. Their compact design allows them to be taken anywhere you need them to go with its IP65 ingress protection water and dust. .

Each unit is inspected in the United States by a factory qualified technician under a ridged quality control process to insure its accuracy, and performance.

KEY FEATURES:

  • Compact, lightweight design for easy portability
  • Automatic Temperature Compensation to prevent inaccurate readings due to temperature fulgurations.
  • Stainless steel prism well for great protection and easy cleaning
  • Easily switch between C°/ F° readings
  • IP65 rating for protection against water and dust
  • 589.3nm LED for easy readings in any low light situation, and increased accuracyPowered by a single AAA battery
  • Battery-saving mode automatically powers unit off after 1 minute of inactivity
  • Requires 4 to 5 drops sample size for micro-volume detection
  • AFM technology measures the sample 15 times, and displays the mean value
  • Large digital display, allows for easy-to-read measured values, temperature, and battery life all on the display
  • Removable grip for easy cleaning
  • Hanging strap to prevent accidentally dropping the unit
  • Single button calibration with distilled water
  • 4 rubber feet allow for the unit to sit firmly and securely on most surfaces without causing scratches to the unit or the surface it is sitting on
  • 1-Year warranty

 

SALINITY MODELS

Whether you are in Aquaculture, Food processing or wildlife management FisherBrand™ Handheld Digital Salinity Refractometers are designed to measure salt levels in water and other saline fluids accurately and repeatedly.

Warranty and Services

1 Year

Specifications

Type Refractometer
Scale Range 0.0 to 28% NaCl Salinity, 0.0 to 28% Salinity, 1.000 to 1.217 Specific Gravity
Refractive Index 1.330 to 1.4200
Sample Volume >0.2 mL
Calibration Distilled water
Accuracy NaCl Salinity ±0.2%; Salinity ±2%; Specific Gravity ±0.002; Refective Index ±0.0003nD
Resolution NaCl Salinity 0.1%; Salinity 1%; SP. G. 0.001; RI 0.0001nD
Display LCD
Scale Type Salinity NaCl
Measurement Time 2 sec.
Lighting Type LED
For Use With (Application) Salinity, Aquaculture, Food processing, Willdlife management
Includes Digital refractometer, Rubber grip, prism cover, hard shell case, battery, Applicator, Manual
IP Rating IP65
Quantity 1
Weight (English) 0.2 lb.
Weight (Metric) 90 g
Dimensions (L x W x H) 25 x 58 x 121 mm
Height (English) 0.98 in.
Height (Metric) 121 mm
Length (English) 4.76 in.
Length (Metric) 25 mm
Width (English) 2.28 in.
Width (Metric) 58 mm
Temperature Compensation Yes
Temperature Range (Metric) 0°C to 40°C
Temperature Resolution 0.1°C
Power Supply Details 1xAAA Battery
Warranty 5 years optical and mechanical, 1 year electrical from date of purchase
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.