Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Hanging Drop Slides

Catalog No. p-2892948 Shop All Fisherbrand Products
Change view
Click to view available options
Well Count:
1
Thickness (Metric):
3.1 to 3.22 mm
For Use With (Application):
For examining living microorganisms such as bacteria and yeast in hanging drops
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Well Count Thickness (Metric) For Use With (Application)
12-565A 1 3.1 to 3.22 mm For examining living microorganisms such as bacteria and yeast in hanging drops
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 12-565A
This item is not returnable. View return policy

For examining living microorganisms such as bacteria and yeast in hanging drops

Medium thick slides

  • For examining living microorganisms such as bacteria and yeast in hanging drops
  • 1.4 to 1.6mm thick
  • Concavities ground and polished; 18mm diameter; 0.5 to 0.8 mm deep
Extra thick slides
  • For larger specimens
  • With very thick glass (3.12 to 3.22mm) and concavities

 

Order Info

Size: 76 x 26mm.

Specifications

Thickness (Metric) 3.1 to 3.22 mm
Type Hanging Drop Slide
Well Count 1
For Use With (Application) For examining living microorganisms such as bacteria and yeast in hanging drops
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.