Learn More
Description
- Use to wipe up smaller chemical spills or absorb liquids on laboratory benchtops
- Suitable for use with liquids ranging from water-based fluids to aggressive acids
- Absorb up to 25 times their weight in liquid
- Sorbing capacity: 11 gallons/case
- L × W: 12 × 12 in. (30.5 × 30.5cm)
Specifications
Specifications
| Color | Yellow |
| Capacity (English) | 11 gal. |
| Capacity (Metric) | 41.6 L |
| Type | Universal Hazmat Sorbent Pad |
| For Use With (Application) | Use to wipe up smaller chemical spills or absorb liquids on laboratory benchtops |
| Dimensions (L x W) | 12 x 12 in. (30.48 x 30.48 cm) |
| Length (English) | 12 in. |
| Length (Metric) | 30.48 cm |
| Width (English) | 12 in. |
| Width (Metric) | 30.48 cm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.