Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Heavy Duty All Steel Construction Keyboard Tray
SDP

Catalog No. 25100334 Shop All Fisherbrand Products
Change view
Click to view available options
Depth (English):
11 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Depth (English)
25-100-334 11 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 25-100-334
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

LCD Monitor + Keyboard Combo Bracket, height adjustable with a turn of a knob.

LCD Monitor + Keyboard Combo Bracket, height adjustable with a turn of a knob. 25 year manufacturer warranty

  • LCD monitor and keyboard combo bracket
  • Height adjustable with a turn of a knob
  • 25 year manufacturer warranty

Warranty and Services

25-year manufacturer warranty

Specifications

Product Type Keyboard Tray
Depth (Metric) 28 cm
Depth (English) 11 in.
Color Black
Width (English) 21 in.
Width (Metric) 53.3 cm
Material Steel
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.