Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Heavy-Duty Rectangular Cast-Iron Support

Catalog No. 14679Q Shop All Fisherbrand Products
Change view
Click to view available options
Material:
Cast Iron
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
14-679Q Cast Iron
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14-679Q

missing translation for 'validMainframeMsg'

For maximum stability and molded polyethylene tray for spillage protection

For maximum stability and molded polyethylene tray for spillage protection

  • Concentric rings on tray provide convenient guide for positioning containers
  • Height to top of rod is 35 in. (89cm)
  • With steel rod and rubber feet to prevent sliding

Specifications

Material Cast Iron
Length (English) Base 9.75 in.
Length (Metric) Base 25 cm
Width (English) Base 9.18 in.
Width (Metric) Base 23 cm
Includes Steel rod and rubber feet to prevent sliding
Product Type Heavy Duty Support
Shape Rectangular
Quantity 1 Ea.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.