Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Heavy-Paper Lined Sample Bags

Catalog No. p-32521 Shop All Fisherbrand Products
Change view
Click to view available options
Length (Metric):
23 cm
24 cm
Width (Metric):
8.6 cm
13 cm
Height (Metric):
6.4 cm
7.6 cm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Width (Metric) Height (Metric)
01-818-10 24 cm 8.6 cm 6.4 cm
01-818-11 23 cm 13 cm 7.6 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 01-818-10
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Ideal for collection, shipment or storage of grain, seed, soil, or food samples

  • Heavy-paper bags lined with 1mil-thick polyethylene
  • Heat sealed at bottom to prevent seepage
  • Tin-tie closure ensures moisture retention

Order Info

Maximum gusset width on side of bag is 2.5 in. (6.4cm) for 01-818-10; 3 in. (7.6cm) for 01-818-11.

Specifications

Autoclavable Not Autoclavable
Closure Type Tin Tie
Color Assorted
Includes Poly lined paper with tin tie
Material Paper
No. per Case 1000
Thickness (English) 1 mil
Dimensions (L x W) 9.62 x 3.37 in. (24 x 8.6cm)
Width (English) 3.37 in.
Height (English) 2.5 in.
Height (Metric) 6.4 cm
Capacity (English) 1.5 lb.
Length (Metric) 24 cm
Width (Metric) 8.6 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.