Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Hollow Cathode Multi-Element 1 1/2in. Lamps

Catalog No. 14386103AA Shop All Fisherbrand Products
Change view
Click to view available options
Element:
Copper, Iron, Molybdenum
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Element
14-386-103AA Copper, Iron, Molybdenum
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14-386-103AA

missing translation for 'validMainframeMsg'

Window materials are quartz, borosilicate and UV glass; Lamps are multi-element and 1 1/2 in. (37mm) in diameter

  • Quartz windows with neon gas fill (sodium/potassium has UV glass)
  • Lamps are multi-element and have 1 1/2 in. diameter (37mm) bodies For use in all AA spectrophotometers except Perkin-Elmer™ instruments
  • May be adapted to fit PE™ instruments using the 14-386-102Z Adapter Kit (sold separately)

Specifications

Base Style 2 Pin
Element Copper, Iron, Molybdenum
Gas Fill Neon
Light Source Hollow Cathode
Diameter (English) 1.5 in.
Diameter (Metric) 3.7 cm
For Use With (Equipment) Spectrophotometer
Material Quartz
Shape Y-Shape
Product Type Spectrophotometer Lamp
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.