Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Infant Heel Warmers

Catalog No. 22024646 Shop All Fisherbrand Products
Encompass_Preferred
Change view
Click to view available options
Quantity:
25 Pack
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
22-024646 25 Pack
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 22-024646

Item Discontinued This item has been discontinued by the Fisher Scientific channel. Please to view product availability in your area.

View Alternate Product

This item is not returnable. View return policy

An easy, safe and reliable way to obtain better heelsticks

The increased blood flow makes fewer skin punctures necessary, which allows for less squeezing, fewer infections, less risk of cartilage damage and faster healing.

 

  • Provide safe, nontoxic heat in a format that conforms easily and gently to the infant's heel
  • Medical tape allows easy application and removal
  • Easy, reliable flex-disk activation
  • Available in either liquid or gel
  • Consistent 42°C (107°F) temperature provides optimal warming
  • “Feather edges” will not scratch infant's foot

 

Specifications

Temperature (Metric) Maximum 42°C
Temperature (English) Maximum 107°F
Actuation Flex-disk
Quantity 25 Pack
Product Type Infant Heel Warmer
For Use With (Application) Provide safe and nontoxic heat in a format that conforms easily and gently to the infant's heel by using medical tape
Includes Feather edges
Format Liquid
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.