Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Infecon™ 5000 and 5500 Insulated Infectious Substance Shipper
Shop All Fisherbrand ProductsDescription
Infecon 5000
- Liquid-tight 0.5L polyethylene pressure vessel
- Alcohol may be used to sterilize container
- Insulation provides up to 60 hours of temperature protection using 5.6 lb. of dry ice
- Inside dimensions: 7.5 x 4.25 x 8.5 in. (19.1 x 10.8 x 21.6cm) with 0.5L vessel
- Outside dimensions: 11 x 8 x 12.25 in. (27.9 x 20.3 x 31.1cm)
- Liquid-tight 1L polypropylene pressure vessel
- Can be sterilized in an autoclave
- Insulation provides temperature protection for more than 100 hours with 16 lb. of dry ice
- Inside dimensions: 9.5 x 7.5 x 9.5 in. (24.1 x 19.1 x 24.1cm)
- Outside dimensions: 13 x 10.75 x 13 in. (33 x 27.3 x 33cm)
Compliance
Independently tested and certified to comply with applicable UN regulations, DOT regulations and ICAO/IATA Packing Instructions 602 and 904
Specifications
Specifications
| Certifications/Compliance | Independently tested and certified to comply with applicable UN regulations, DOT regulations and ICAO/IATA Packing Instructions 602 and 904 |
| Applications | For shipping infectious substances on dry ice |
| Size | 0.5 L pressure vessel |
| Series | Infecon 5000 |
| Type | Infecon 5000 |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?