Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Infecon™ 5000 and 5500 Insulated Infectious Substance Shipper

Catalog No. 19038301E Shop All Fisherbrand Products
Change view
Click to view available options
Series:
Infecon 5000
Infecon 5500
Infecon 5501
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Series
19-038-301E Infecon 5501
19-038-301A Infecon 5000
19-038-301D Infecon 5500
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 19-038-301E
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

For shipping infectious substances on dry ice

Infecon 5000

  • Liquid-tight 0.5L polyethylene pressure vessel
  • Alcohol may be used to sterilize container
  • Insulation provides up to 60 hours of temperature protection using 5.6 lb. of dry ice
  • Inside dimensions: 7.5 x 4.25 x 8.5 in. (19.1 x 10.8 x 21.6cm) with 0.5L vessel
  • Outside dimensions: 11 x 8 x 12.25 in. (27.9 x 20.3 x 31.1cm)
Infecon 5500
  • Liquid-tight 1L polypropylene pressure vessel
  • Can be sterilized in an autoclave
  • Insulation provides temperature protection for more than 100 hours with 16 lb. of dry ice
  • Inside dimensions: 9.5 x 7.5 x 9.5 in. (24.1 x 19.1 x 24.1cm)
  • Outside dimensions: 13 x 10.75 x 13 in. (33 x 27.3 x 33cm)

Compliance

Independently tested and certified to comply with applicable UN regulations, DOT regulations and ICAO/IATA Packing Instructions 602 and 904

Specifications

Certifications/Compliance Independently tested and certified to comply with applicable UN regulations, DOT regulations and ICAO/IATA Packing Instructions 602 and 904
Applications For shipping infectious substances on dry ice
Series Infecon 5501
Type Infecon 5501 Complete Refurbishment Kit for 19-038-301D
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.