Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ InkJet Plus Microscope Slides

Catalog No. 22042926 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Aqua
Blue
Green
Lilac
Pink
Tan
White
Yellow
Corner Style:
45°
90°
15 product options available for selection
Product selection table with 15 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Corner Style
22-042-926 Green 45°
12-550-112 Pink 90°
12-550-111 Green 90°
12-550-109 White 90°
12-550-110 Blue 90°
12-550-114 Aqua 90°
12-550-116 Lilac 90°
22-042-925 Blue 45°
22-042-924 White 45°
22-042-928 Yellow 45°
22-042-927 Pink 45°
22-042-929 Aqua 45°
22-042-931 Lilac 45°
22-042-932 Tan 45°
12-550-113 Yellow 90°
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 15 options available.
15 options
This item is not returnable. View return policy
Catalog No. 22-042-926
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Superfrost™/ColorFrost™ microscope slides designed for use with Leica™ Microsystems IP S inkjet printer

  • Printing instruments use chemical-resistant ink and print directly on Superfrost/ColorFrost tab of the slide
  • For histology, cytology, hematology, and microbiology applications
  • Clipped 45° or straight 90° corners
  • Include a plus (+) charge symbol
  • Frosted tabs in nine different colors

Specifications

Frosted Tabs
Color Green
Corner Style 45°
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.