Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Iron-Ring Tripods

Catalog No. 15300BQ Shop All Fisherbrand Products
Change view
Click to view available options
Diameter (Metric) Inner:
11.4 cm
Diameter (English) Inner:
4.5 in.
Diameter (Metric) Outer:
15.2 cm
Diameter (English) Outer:
6 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Inner Diameter (English) Inner Diameter (Metric) Outer Diameter (English) Outer
15-300BQ 11.4 cm 4.5 in. 15.2 cm 6 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 15-300BQ

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Single-size-opening

  • Iron ring is supported on three legs to eliminate rocking of support
  • 9 in.H (23cm)

Specifications

Material Iron
Height (Metric) 22.8 cm
Height (English) 9 in.
Diameter (English) Inner 4.5 in.
Diameter (English) Outer 6 in.
Diameter (Metric) Inner 11.4 cm
Diameter (Metric) Outer 15.2 cm
Product Type Ring Tripod
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.