Learn More
Description
Experience precise stirring control, exceptional safety and temperature performance for your routine protocols.
Advanced technology
- Slow-speed stirring, consistent speed control, and strong magnetic coupling
- Temperature adjustable in 1 degree increments
- HOT TOP warning system designed to protect from accidental burns with prominent display when heating surface is above 50°C (122°F)
- Automatic over-temperature protection
Flexible, robust design
- Top plate choices in ceramic or aluminum
- Raised display design protects electronics from spills
- Optional temperature probe and splash guard protection shield
- Variable sizes for different sample volumes
- Includes stir bar
Certifications
cCSAus (100-120V models), CE (230V models)
Compliance
RoHS compliant
Warranty and Services
Three years
Specifications
Specifications
| Top Plate Material | Ceramic |
| Voltage | 230 V |
| Description | Hotplate Stirrer |
| Includes | Stir Bar |
| Electrical Requirements | 230 V 50/60 Hz |
| Length (English) | 5 in. |
| Size | 4.25 x 4.25 in. |
| Height (Metric) | 9.1 cm |
| Temperature (Metric) | Ambient to 540°C |
| Height (English) | 3.6 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.