Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Isotemp™ Hot Plate Stirrer, Ambient to 540°C, Ceramic

Catalog No. SP88857206 Shop All Fisherbrand Products
Change view
Click to view available options
Max. Container Size:
1 L
4 L
Size:
4.25 x 4.25 in.
7.25 x 7.25 in.
Dimensions (L x W x H):
10 in. x 5 in. x 3.6 in., 25.4 cm x 12.7 cm x 9.1 cm
13 in. x 8.2 in. x 3.8 in., 33 cm x 20.8 cm x 9.7 cm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Max. Container Size Size Dimensions (L x W x H)
SP88857206 4 L 7.25 x 7.25 in. 13 in. x 8.2 in. x 3.8 in., 33 cm x 20.8 cm x 9.7 cm
SP88854206 1 L 4.25 x 4.25 in. 10 in. x 5 in. x 3.6 in., 25.4 cm x 12.7 cm x 9.1 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.
Catalog No. SP88857206
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.

Slow-speed stirring, consistent speed control, and strong magnetic coupling.

Experience precise stirring control, exceptional safety and temperature performance for your routine protocols.

Advanced technology

  • Slow-speed stirring, consistent speed control, and strong magnetic coupling
  • Temperature adjustable in 1 degree increments
  • HOT TOP warning system designed to protect from accidental burns with prominent display when heating surface is above 50°C (122°F)
  • Automatic over-temperature protection

Flexible, robust design

  • Top plate choices in ceramic or aluminum
  • Raised display design protects electronics from spills
  • Optional temperature probe and splash guard protection shield
  • Variable sizes for different sample volumes
  • Includes stir bar

Certifications

cCSAus (100-120V models), CE (230V models)

Compliance

RoHS compliant

Warranty and Services

Three years

TRUSTED_SUSTAINABILITY

Specifications

Top Plate Material Ceramic
Voltage 230 V
Description Hotplate Stirrer
Electrical Requirements 230 V 50/60 Hz
Length (English) 14 in.
Size 7.25 x 7.25 in.
Height (Metric) 9.7 cm
Temperature (Metric) Ambient to 540°C
Height (English) 3.8 in.
Frequency 50/60 Hz
Width (Metric) 20.8 cm
Length (Metric) 36 cm
Width (English) 8.2 in.
Type Stirring Hotplate
Shape Square
Plug Type UK/AUS/CN
Max. Container Size 4 L
Stirring Range 50 to 1500 rpm
Warranty 3 Years
Dimensions (L x W x H) 13 in. x 8.2 in. x 3.8 in., 33 cm x 20.8 cm x 9.7 cm
Certifications/Compliance RoHS, cCSAus (100 to 120 V Model), CE (230 V Model)
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.