Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Jumbo Crucible Tongs

Catalog No. 15207 Shop All Fisherbrand Products
Change view
Click to view available options
Length (Metric):
46 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
15-207 46 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 15-207
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Fisherbrand Jumbo Crucible Tongs are ergonomically designed for grasping and handling crucibles deep in furnace.

Fisherbrand Jumbo Crucible Tongs are ergonomically designed for grasping and handling crucibles deep in furnace.

  • Fisherbrand™ Jumbo Crucible Tongs are made for handling crucibles in hard-to-reach places (e.g a furnace). Our instruments are designed to exceed performance expectations -This is the Fisherbrand Advantage.
  • Extra-long design
  • Fabricated with integral finger and thumb openings
  • Handle extends into palm
  • Serrated tips
  • Made from ASTM™ standard stainless-steel construction
  • Length: 18 in.

Order Info

Length: 18 in. (46cm)

Compliance

Meet OSHA standards

Specifications

Product Type Crucible Tongs, Jumbo
Material Stainless Steel (410)
Length (Metric) 46 cm
For Use With (Application) Grasping crucibles deep in furnace
Includes Integral forefinger and thumb openings
Length (English) 18 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.