Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Label: Etiological Agent

Catalog No. 19038302D Shop All Fisherbrand Products
Change view
Click to view available options
Size (Metric):
10.2 x 5.1 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size (Metric)
19-038-302D 10.2 x 5.1 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-038-302D

Clearly label etiological agents with these easy to use labels

Specifications

Product Type Etiological Agent Label
Quantity 12/Pk.
Size (English) 4 x 2 in.
Size (Metric) 10.2 x 5.1 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.