Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Rubber Bulbs, Natural
SCI_ED

Catalog No. S32325 Shop All Fisherbrand Products
Change view
Click to view available options
Volume (Metric):
1 mL
2 mL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
S32325 2 mL
S32324 1 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. S32325
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Replacement Bulbs for dropping bottles, medicine droppers and small pipets.

Replacement bulbs for dropping bottles, medicine droppers and small pipets.

  • Made of natural rubber, natural color
  • 2 mL capacity, 52 mm L x 13 mm OD (6 mm hole dia.)
  • 1 mL capacity, 43 mm L x 13 mm OD (5 mm hole dia.)
  • Designed for use with Pasteur pipettes, small pipettes, and medicine droppers

Specifications

Compatible Tips 2 mL
Autoclavable Not Autoclavable
Color Natural
Disposable Reusable
For Use With Dropping Bottle, Medicine Dropper, Small Pipette
Grip Type Single-handed
Material Rubber
Model 52mmL x 13mmOD
Number of Channels 1
Sterility Non-sterile
Type Bulb
Volume (Metric) 2 mL
For Use With (Equipment) Dropping bottles, medicine droppers and small pipets
Length (English) 2 in.
Length (Metric) 52 mm
Diameter (English) Outer 0.5 in.
Diameter (Metric) Outer 13 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.