Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Lightweight Elbow-Length Cotton Lisle Inspection Gloves

Catalog No. 19059613 Shop All Fisherbrand Products
Change view
Click to view available options
Size:
Small
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-059613 Small
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-059613
  • $28.40
    $19.65 / Dozen of 12

    Save $8.75

    31% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
  • $1,234.00
    $853.65 / Case of 50 DZ

    Save $380.35

    31% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Designed to minimize contamination of products, with an extended cuff for additional protection.

  • Premium quality, cotton lisle inspection gloves
  • Effective as liners under disposable and unsupported liquid-proof gloves
  • Two-piece, reversible pattern
  • 100% cotton fabric
  • Unhemmed

Specifications

Construction String Knit
Coating Material Uncoated
Color White
Disposable Limited-use
Hand Ambidextrous
Latex Free Yes
Material Cotton
Product Type Inspection Gloves
Size Small
Sterility Non-sterile
Style Reversible
Gender Men's
Length (English) 14 in.
Length (Metric) 35.5 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.