Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Liquid Proof Scale Papers
SDP

Catalog No. 12587108 Shop All Fisherbrand Products
Change view
Click to view available options
Dimensions (L x W):
1 x 2 in.
3 x 5 in.
4 x 7 in.
Quantity:
100/Pk.
200/Pk.
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Quantity
12-587-108 1 x 2 in. 100/Pk.
12-587-111 1 x 2 in. 200/Pk.
12-587-107 3 x 5 in. 100/Pk.
12-587-110 3 x 5 in. 200/Pk.
12-587-106 4 x 7 in. 100/Pk.
12-587-109 4 x 7 in. 200/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 12-587-108

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

Works for mixing then weighing on the same sheet

  • Supports Sample
  • Smooth texture avoids trapping of material
  • Poly Coated, will not absorb moisture
  • Sold in packs of 100 or 200, offered in 2 thicknesses .004 and .0025 inches
  • 90% biodegradable
  • Sizes that will fit in Polystyrene Weighing Dishes
  • Disposable to avoid cross contamination

Specifications

For Use With (Application) For mixing and weighing on the same sheet
Dimensions (L x W) 1 x 2 in.
Disposable Single-use
Product Type Liquid Proof Scale Paper
Shape Rectangular
Length (English) 1 in.
Thickness 0.0025 in., 0.004 in.
Width (English) 2 in.
Length (Metric) 25.4 mm
Width (Metric) 50.8 mm
Quantity 100/Pk.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.