Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Low-Cost Cast-Iron Tripod-Base Supports

Catalog No. p-62572 Shop All Fisherbrand Products
Change view
Click to view available options
Length (Metric) Rod:
46 cm
51 cm
61 cm
91 cm
Length (English) Rod:
18 in.
20 in.
24 in.
36 in.
Diameter (Metric) Rod:
0.79 cm
0.95 cm
1.1 cm
1.3 cm
Diameter (English) Rod:
0.31 in.
0.37 in.
0.43 in.
0.5 in.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Rod Length (English) Rod Diameter (Metric) Rod Diameter (English) Rod
14-675AQ 46 cm 18 in. 0.79 cm 0.31 in.
14-675BQ 51 cm 20 in. 0.95 cm 0.37 in.
14-675CQ 61 cm 24 in. 1.1 cm 0.43 in.
14-675DQ 91 cm 36 in. 1.3 cm 0.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 14-675AQ

Finished with chemical-resistant, baked, black enamel

Finished with chemical-resistant, baked, black enamel

  • Base is heavy, rugged cast iron for stability
  • Support rods and base precisely threaded to eliminate instability

Specifications

Material Cast Iron
Length (English) Rod 18 in.
Length (Metric) Rod 46 cm
Diameter (English) Rod 0.31 in.
Diameter (Metric) Rod 0.79 cm
Product Type Tripod Base Support
Finish Baked Black Enamel
For Use With (Application) Support rods and base precisely threaded to eliminate instability
Quantity 1 Ea.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.