Learn More
Description
- Medical grade High Density Polyethylene (HDPE) container with UV filtering provides safe and easy transport of urine samples and protects light-sensitive specimens
- Leak-resistant HDPE closure ensures specimen integrity
- 3.5L with 500mL graduations to assist in sample measurement
- Ergonomic design allows for easy storage and use by patient and healthcare professionals
- Available with an easy to use pour spout to aid in specimen testing
- Centrally located handle for easy use
- Metal-, zinc-, and latex-free
- Resistant to weak acids (hydrochloric and acetic acid)
Specifications
Specifications
| Product Type | 24-Hour Urine Specimen Collection Container |
| Closure Type | EZ-UP Spout Cap |
| Material | HDPE |
| Closure Size | 70 mL |
| Color | Amber |
| Format | Horizontal Space Saver |
| Graduations | 500 mL |
| Includes | Closure with EZ-UP pour spout |
| Latex Free | Yes |
| No. per Case | 40/Cs. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.