Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ M35 Neoprene Stopper
SDP

Catalog No. 1412611A Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Green
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
14-126-11A Green
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14-126-11A
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Good for added chemical resistance and oil applications

  • M35 green Neoprene
  • Diameter Measures: 15mm top, 10mm bottom
  • Length: 25mm

Specifications

Length (Metric) 0.25 cm
Diameter (Metric) Top 1.5 cm
Product Type Tapered Stopper
For Use With (Application) Resists petroleum products, fats, oils and organic chemicals
Size 0
Color Green
Diameter (Metric) Bottom 1 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.