Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Machlett Buret

Catalog No. 03847E Shop All Fisherbrand Products
Change view
Click to view available options
Capacity (Metric):
25 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
03-847E 25 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 03-847E

missing translation for 'validMainframeMsg'

The Buret comes in different volumes depending on the usage

  • Auto-zeroing
  • Stopcock: 2mm glass
  • Color: clear
  • Volume: 10mL

Specifications

Color Clear
Capacity (Metric) 25 mL
Material Borosilicate Glass
Includes 2 mm Glass Stopcock, Reservoir
Type Machlett Buret
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.