Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Magnetic Stir Bars with Vanes

Catalog No. 1451373 Shop All Fisherbrand Products
Change view
Click to view available options
For Use With (Equipment):
0.625 in. O.D. test tubes
3 to 5 mL vials/conical tubes
conical bottom centrifuge tubes
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
14-513-73 conical bottom centrifuge tubes
14-513-72 0.625 in. O.D. test tubes
14-513-71 3 to 5 mL vials/conical tubes
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 14-513-73
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Ensure thorough sample mixing in test tubes, micro vials and conical-bottom centrifuge tubes.

  • Made of solid FDA grade, USP Class VI Teflon™ and has a cross-mounted, molded-in Alnico magnet
  • Manufactured to fit 9.7 to 6.1 x 23.0 x 9.9 mm tubes, can be trimmed to fit if needed without affecting the magnet
  • Manufactured in a registered ISO 9001:2008 facility, as verified by SGS certification
  • Autoclavable

Specifications

Diameter (Metric) 46 mm
For Use With (Equipment) conical bottom centrifuge tubes
Coating PTFE, FDA-grade, USP Class VI
Quantity 1
Type Magnetic Stir Bar
Autoclavable Autoclavable
Length (Metric) 9.7 mm
Shape Sphere
Certifications/Compliance ISO 9001:2008
Dimensions (L x W x H) 9.7 x 23.0 x 9.9mm
Color White
Material Alnico Magnet
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.