Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ MagRack Magnetic Tube Rack

Catalog No. 120068 Shop All Fisherbrand Products
Change view
Click to view available options
Holds: 4 x 50 mL and 9 x 15 mL Tubes, Color: Teal
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
12-006-8 Holds: 4 x 50 mL and 9 x 15 mL Tubes, Color: Teal
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 12-006-8
This item is not returnable. View return policy

Use the MagRack Magnetic Tube Rack to create lab storage space — off your bench top.

Create lab storage space — off your bench top

  • Holds four 50 mL tubes and nine 15 mL tubes
  • Features four powerful magnets for a secure hold onto most metal surfaces
  • Create your own holding point with the self-adhesive metal plate provided

Specifications

Autoclavable Not Autoclavable
Color Teal
Holds Tubes (4 x 50 mL and 9 x 15 mL)
Material ABS
Positions 13
Shape Rectangular
Sterility Non-sterile
For Use With (Equipment) Tubes
Dimensions (L x W x H) 5.16 x 4.4 x 2.52 in. (131 x 112 x 64 mm)
Length (Metric) 13.1 cm
Length (English) 5.16 in.
Width (English) 4.4 in.
Height (English) 2.52 in.
Product Type Multi Stand Tube Rack
Height (Metric) 6.4 cm
Width (Metric) 11.17 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.