Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Maxi Pipet Tips
GREENER_CHOICE

Catalog No. 02681412 Shop All Fisherbrand Products
Change view
Click to view available options
Length (Metric):
152 mm
161 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
02-681-412 161 mm
02-707-466 152 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 02-681-412
Only null left
Add to Cart
Edge
Add to Cart

For use with large volume pipets

  • Designed for use when transferring large sample volume
  • Advanced molding technology ensure tips are straight
  • Alternative option to serological pipets
  • Nonsterile; certified by independent laboratory to be RNase, DNase, DNA, and Pyrogen free
TRUSTED_SUSTAINABILITY

Specifications

Volume (Metric) 1 to 10 mL
Sterility Non-sterile
Color Natural
Autoclavable Autoclavable
Length (English) 6.44 in.
Length (Metric) 161 mm
Format Bulk
Tip Style Macro
For Use With (Equipment) Gilson Pipetman P10
Material Polypropylene
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.