Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Mayo Dissecting Scissors

Numéro de catalogue. 138046 missing translation for 'brandsLinkText'
Modifier l'affichage
Click to view available options
Length (Metric):
14 cm
17 cm
Blade Style:
Curved
Straight
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Numéro de catalogue. Length (Metric) Blade Style
13-804-6 14 cm Straight
13-804-5 14 cm Curved
13-804-12 17 cm Curved
13-804-8 17 cm Straight
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
missing translation for 'nonReturnableMessage' missing translation for 'returnPolicyLabel'
Numéro de catalogue. 13-804-6
Ajouter au panier
Ajouter au panier
missing translation for 'nonReturnableMessage' missing translation for 'returnPolicyLabel'

Use these scissors for a variety of dissection applications. Perfect for educational, scientific or healthcare application. Fisherbrand™ Mayo Dissecting Scissors are forged from surgical-grade stainless steel. Available in multiple styles.

Use these scissors for a variety of dissection applications. Perfect for educational, scientific or healthcare application. Fisherbrand™ Mayo Dissecting Scissors are forged from surgical-grade stainless steel. Available in multiple styles.

  • Fisherbrand™ Mayo Dissecting Scissors are quality controlled per U.S
  • Government specifications
  • Semi-blunt points
  • Beveled Blade, Chamfered Edges
  • Heavy English Pattern; Heavy-beveled edges for an aesthetic look
  • Electronically passivated
  • Autoclavable up to 135°
  • Surgical grade stainless steel
  • Can be sterilized by Eto/Gamma radiation
  • Rockwell Hardness (HRC): 46-50
  • Inspected per U.S
  • Government specifications for surgical instruments
  • Produced under ISO 9001, cGMP Guidelines

Spécifications

Product Type Dissecting Scissors
Blade Style Straight
Grade Surgical
Length (English) 5.5 in.
Length (Metric) 14 cm
Material Stainless Steel
Autoclavable Autoclavable
For Use With (Application) Surgical, Precision
missing translation for 'productTitle'
missing translation for 'pleaseSelectIssue'

missing translation for 'byClickingSubmit' missing translation for 'privacyPolicy'.