Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Mayo Dissecting Scissors

Catalog No. 138048 Shop All Fisherbrand Products
Change view
Click to view available options
Length (Metric):
14 cm
17 cm
Blade Style:
Curved
Straight
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Blade Style
13-804-8 17 cm Straight
13-804-5 14 cm Curved
13-804-12 17 cm Curved
13-804-6 14 cm Straight
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. 13-804-8
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Use these scissors for a variety of dissection applications. Perfect for educational, scientific or healthcare application. Fisherbrand™ Mayo Dissecting Scissors are forged from surgical-grade stainless steel. Available in multiple styles.

Use these scissors for a variety of dissection applications. Perfect for educational, scientific or healthcare application. Fisherbrand™ Mayo Dissecting Scissors are forged from surgical-grade stainless steel. Available in multiple styles.

  • Fisherbrand™ Mayo Dissecting Scissors are quality controlled per U.S
  • Government specifications
  • Semi-blunt points
  • Beveled Blade, Chamfered Edges
  • Heavy English Pattern; Heavy-beveled edges for an aesthetic look
  • Electronically passivated
  • Autoclavable up to 135°
  • Surgical grade stainless steel
  • Can be sterilized by Eto/Gamma radiation
  • Rockwell Hardness (HRC): 46-50
  • Inspected per U.S
  • Government specifications for surgical instruments
  • Produced under ISO 9001, cGMP Guidelines

Specifications

Blade Style Straight
Length (English) 6.75 in.
Length (Metric) 17 cm
Autoclavable Autoclavable
For Use With (Application) Surgical, Precision
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.