Learn More
Description
- Fisherbrand™ Mayo-Hegar Needle Holder are used to securely handle needles and sutures
- Our forceps are designed to exceed performance expectations -This is the Fisherbrand Advantage
- Available in multiple sizes.
- Forged, surgical-grade stainless steel with serrated jaws
- Engineered with positive-lock ratchets and box-lock precision joint
- Compatible with surgical and postmortem needles of any size
- Patterned grip for easy and comfortable handling
- Hand polished to mirror finish
- Made from surgical grade stainless steel
- Multipurpose - Useful in educational, research or healthcare setting
- Electronically passivated for corrosion resistance
- Rockwell hardness (HRC): 40-45
- Autoclavable up to 135°C; Can be sterilized by Eto/gamma radiation
- Latex-free
- Produced under ISO 9002, GMP, cGMP guidelines
Certifications
Produced under ISO9001, GMP, cGMP guidelines. FDA-certified stainless-steel material
Specifications
Specifications
| Product Type | Needle Holder |
| Style | Serrated |
| Length (English) | 6 in. |
| Length (Metric) | 15.24 cm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.