Fisherbrand™ Measuring (Mohr) Long-Tip Pipets Available on GSA/VA Contract for Federal Government customers only.

Long, tapered delivery tips fit easily into small vials, tubes, or cuvets

 View more versions of this product

Catalog No. 13-664-8M

  Check Availability
Add to Cart

    Specifications

    Product Type Measuring Pipets
    Accuracy ±0.06mL
    Calibration To deliver
    Capacity 0.33 oz., 10mL
    Certifications/Compliance NNN-P-350C
    Color Code Orange
    Color Orange
    Graduated Yes
    Subdivision 0.1mL
    Tip Style Long
    Capacity (English) 0.33 oz.
    Capacity (Metric) 10mL
    Material Borosilicate Glass

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit