Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Men's Poly/Cotton Lab Coats

Catalog No. 19166263 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
White
Size:
X-Large
Size (English) Chest:
48 to 50 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Size Size (English) Chest
19-166-263 White X-Large 48 to 50 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-166-263

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

With Front gripper closures

 

  • Made of 80/20 polycotton, 5 oz. performance-blend fabric
  • One-piece, lined, notched lapel collar
  • Front gripper closures
  • Two outside lower pockets with one interior left breast pocket
  • White

 

Specifications

Size X-Large
Gender Men's
Material Cotton, Polyester
Color White
Closure Type Snaps
Style Regular
No. of Pockets 3
Collar Type Notched lapel
Finish Pre-cure durable press
Size (English) Chest 48 to 50 in.
Length (English) 41.5 in.
Length (Metric) 105.4 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.