Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Micro Blood Collecting Tubes
SDP

Catalog No. 0266810 Shop All Fisherbrand Products
Change view
Click to view available options
Capacity (Metric):
250 μL
350 μL
Additive:
Ammonium Heparin
No Additive
Closure Color:
Blue
Red
Length (Metric):
75 mm
147 mm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Additive Closure Color Length (Metric)
02-668-10 250 μL Ammonium Heparin Red 147 mm
02-668-15 250 μL No Additive Blue 147 mm
02-668-25 350 μL Ammonium Heparin Red 75 mm
02-668-30 350 μL No Additive Blue 75 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. 02-668-10
This item is not returnable. View return policy

With tapered bottom tips to facilitate micro blood sample collection

  • For Natelson and Caraway techniques
  • Color-coded tops distinguish between plain and heparinized tubes
  • Heparinized tubes are treated with ammonium heparin
  • Natelson tubes have 1.44 to 1.76mm I.D., 147mm length
  • Caraway tubes have 2.59 to 2.81mm I.D., 75mm length

TRUSTED_SUSTAINABILITY

Specifications

Product Type Micro Blood Collecting Tube
Additive Ammonium Heparin
Material Soda Lime Glass
Sterility Non-sterile
Closure Type Tube Sealant
Capacity (Metric) 250 μL
Diameter (Metric) Inner 1.44 to 1.76 mm
Closure Color Red
For Use With (Application) Natelson and Caraway techniques
Length (Metric) 147 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.