Learn More
Description
Mercury Thermoregulator
- ±0.02°F sensitivity
- Direct-reading scale in °F indicates set control temperature
- Control point can be set by raising and lowering electrode inside capillary
- Tungsten contacts are sealed in inert hydrogen under pressure
- Bayonet-type connection; with 24 in. long (61cm) lead wire; without relay; 3mA
- Sensitive to temperature changes as small as ±0.005°F
- Similar to Mercury Thermoregulator (above) except it has a -35° to +500°F operating range with a 20°F differential range
- Coarse and fine adjustments for precise temperature regulation
- Surplus mercury reservoir for changing differential range; 3mA
Specifications
Specifications
| Type | Differential Thermoregulator |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.