Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Motorized Pipet Fillers/Dispensers

Catalog No. 03692171 Shop All Fisherbrand Products
Change view
Click to view available options
Standard Powerpette; Blue
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
03-692-171 Standard Powerpette; Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 03-692-171

missing translation for 'validMainframeMsg'

Includes

Two spare filters (one each 0.45μm and 0.2μm); autoclavable pipet adapter bench stand; AC recharger; space-saving wall stand (Standard models only); and instructions.

Comfortable pipetting with precise control

Ultra-lightweight (just over 6 oz. [173g]) and compact, these pipet controllers operate for eight hours from a single charge; low battery light indicates one hour of use remaining. During recharging, Filler/Dispensers can remain in use.

  • Mode switch enables selection of three aspirate/dispense speeds, all of which are easily controllable by the triggers
  • “High” setting to aspirate/dispense at full speed with blowout
  • “Low” to aspirate/dispense at reduced speeds with blowout
  • “G” to aspirate at reduced speed, dispense by gravity (for pipets designed “To Deliver”)
  • Comfortable, concave finger triggers give you additional variable control of pipetting speed at any setting
  • Standard controller has a streamlined shape to accommodate large or small hands
  • Low-profile Plus and Turbo controllers have traditional pistol-shaped body to permit use in laminar flow hoods or biological safety cabinets
  • Turbo model adds a powerful, yet quiet motor for faster large-volume pipetting, filling a 25mL pipet in under 3 seconds
  • Compatible with glass or plastic pipets from 1 to 100mL

Specifications

Autoclavable Autoclavable
Color Blue
Model Standard
Pore Size 0.45 μm
Type Pipette Filler
For Use With (Equipment) Glass or plastic pipet from 1 to 100mL
Includes Two spare filters, autoclavable pipet adapter bench stand, AC recharger, space saving wall stand and instructions
Weight (English) 6 oz.
Weight (Metric) 173 g
Voltage 120 V
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.