Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Multi-Rod Connector

Catalog No. 02215476 Shop All Fisherbrand Products
Change view
Click to view available options
Size (Metric) Grip:
0 to 13 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size (Metric) Grip
02-215-476 0 to 13 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 02-215-476
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Connector with side and front 13mm holes that allow creation of variety of configurations.

  • Maximum adjustment capability connector
  • Nickel-plated zinc construction
  • Rods fit into the oval hole in connector and no turning of rod occurs during tightening
  • Minimum to maximum rod size: 0 to 13mm (0 to 0.51 in.)
TRUSTED_SUSTAINABILITY

Specifications

Type Multi-rod Connector
Material Nickel-plated Zinc
Size (Metric) Grip 0 to 13 mm
Size (English) Grip 0 to 0.51 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.