Fisherbrand™ Natural Rubber Latex Tubing on 50 ft. (15.2m) Reel

Contains dry natural rubber

 View more versions of this product

Catalog No. 14-178-2D

  Check Availability
Add to Cart

    Specifications

    Thickness 1.6mm
    Certifications/Compliance ZZ-T-831D Types I and III, U.S. Pharmacopeia Class VI
    Color Amber
    Diameter (English) Inner 0.31 in.
    Diameter (English) Outside 0.44 in.
    Diameter (Metric) Outside 11.1mm
    Length (Metric) 15.2m
    Thickness (English) 0.062 in.
    Thickness (Metric) 1.6mm
    Length (English) 50 ft.
    Material Natural Rubber
    Diameter (Metric) Inner 7.9mm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit